Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 17.5:1
Mfr # 4Z860
Zoro # G1697026
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 17.5:1
- Input RPM 1750 rpm
- Nominal Output RPM 100 RPM
- Overall Length 5.69 in
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z860
- Zoro # G1697026
- UPC # 190735341087
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 5.69 in |
Output Shaft Height | 4 7/8 in |
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Overall Height | 7.47 in |
Overall Width | 8.44 in |
Output Shaft Diameter | 1 in |
Mount Hole Center-to-Center Width | 5.68 in |
Mount Hole Center-to-Center Length | 4.5 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Helical, Output Shaft Type Keyed, Maximum Output Speed 99 RPM, Base to Center 4.88 in, Gear Ratio 17.5:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 454 in-lb, Overhung Load Capacity 773 ft-lb, Overall Height 7.47 in, Mount Hole Center-to-Center Length 4.5 in, Application General Purpose, Bearing Type Ball, Maximum Input Speed 1,725 RPM, For Location Indoor, Outdoor, Gear Material Hardened Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Jack Hammer Hose, 200 psi, 100 ft, Red (HZR07520-100-77)
- SMC Valve, 5 Port, Double Solenoid, 24VDC (SY5340-5DZ)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/4-X)
- DEWALT 30 Gallon ASME Vertical Portable Oil Free Air Compressor (DXCMLA1983012)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z008)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- DAYTON Speed Reducer, C-Face, 42CZ/48, 19.1:1 (1L511)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z444)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN82)
- DAYTON Speed Reducer, 12.5:1 (23L436)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF721-40K-B5-GS1)
- Dayton Speed Reducers