Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 15:1
Mfr # 6Z464
Zoro # G0488047
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Nominal Output RPM 117 RPM
- Standards AGMA
- Max. Input HP 1.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6Z464
- Zoro # G0488047
- UPC # 190735374801
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 117 RPM, Worm Center Distance 2.06 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 614 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, Schrader Standard, Steel, 1/4" (SHD13)
- BESTORQ 5M Timing Belts, 655-5M-15 (655-5M-15)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/2", PK100 (10100045-100)
- SPEEDAIRE Filter, 1 in. NPT, 117 cfm (35GN47)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z014)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z424)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z422)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (4Z719)
- BOSTON GEAR 5/8IN 1-1/8IN 30:1 RIGHT ANGLE GEAR REDUCER (F726-30-B5-H)
- Dayton Gear Drives & Speed Reducers