Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 15:1
Mfr # 6Z432
Zoro # G3269612
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Nominal Output RPM 117 RPM
- Standards AGMA
- Output Torque @ 3/4 HP 338 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z432
- Zoro # G3269612
- UPC # 190735374498
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 7/8 in |
Dimension U | 7/8 in |
Output Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Worm Center Distance 1.75 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 430 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREGRIP Electro-hydraulic Third Function Tractor Kit (KIT-TFK3T)
- SPENCE Pneumatic Globe Control Valve, 3/4 in. (K1TD811-36RC)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- BESTORQ Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX750)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP38)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP76)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z453)
- DAYTON Speed Reducer, 6:1 (23L543)
- DAYTON Speed Reducer, Indirect Drive, 23.4:1 (2Z821)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F724-25-B7-G)
- Dayton Gear Drives & Speed Reducers