Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 15:1
Mfr # 6Z431
Zoro # G3420024
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Nominal Output RPM 117 RPM
- Standards AGMA
- Output Torque @ 1/6 HP 67 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z431
- Zoro # G3420024
- UPC # 190735374481
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension U | 1/2 in |
Output Shaft Dia. | 1/2 in |
Output Shaft Diameter | 1/2 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Worm Center Distance 1 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 100 in-lb, Overhung Load Capacity 150 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 115 Volt, Copeland Original OEM Motor (ESP-OL50EM16H)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- TSUBAKI Roller Chain, Conveyor, C2052HP ANSI, 10 ft (C2052HPB)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (6Z128)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z287)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP23)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z303)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z285)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP20)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio 145T Frame (HdRF325-40/1-DE-145TC)
- Dayton Gear Drives & Speed Reducers