Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 13:1
Mfr # 4Z503
Zoro # G2889022
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 13:1
- Input RPM 1725 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 135 RPM
- Dimension D 0.594 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z503
- Zoro # G2889022
- UPC # 190735340745
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension D | 0.594 in |
Output Shaft Dia. | 5/8 in |
Dimension C | 5.344 in |
Output Shaft Height | 3 3/4 in |
Dimension A | 3.718 in |
Dimension B | 3 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Spur, Maximum Output Speed 135 RPM, Base to Center 3.75 in, Gear Ratio 13:1, Rotation -, Maximum Input Horsepower 0.33 hp, Maximum Output Torque 175 in-lb, Overhung Load Capacity 175 ft-lb, Mounting Orientation Any Angle, Application Speed Reducer, Bearing Type Needle, Maximum Input Speed 1,725 RPM, Gear Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Multipurpose Lubricant, Pin Point (TFC20027)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (3N442)
- FLEXZILLA Enclosed Plastic Retractable Air Hose Re (L8250FZ)
- D&D 32 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX325)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP06)
- DAYTON Speed Reducer, Indirect Drive, 15:1 (6Z461)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP37)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z016)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- WORLDWIDE ELECTRIC Worldwide Electric SMR3-25/1, Shaft Mount Reducer, Size 3, 25:1 Ratio, 2-3/16" Tapered Bore (SMR3-25/1)
- Dayton Speed Reducers