Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 12.5:1
Mfr # 4Z861
Zoro # G1526034
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 12.5:1
- Input RPM 1750 rpm
- Nominal Output RPM 140 RPM
- Overall Length 5.69 in
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4Z861
- Zoro # G1526034
- UPC # 190735341094
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 5.69 in |
Output Shaft Height | 4 7/8 in |
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Overall Width | 8.44 in |
Overall Height | 7.47 in |
Output Shaft Diameter | 1 in |
Mount Hole Center-to-Center Width | 5.68 in |
Mount Hole Center-to-Center Length | 4.5 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Helical, Output Shaft Type Keyed, Maximum Output Speed 140 RPM, Base to Center 4.88 in, Gear Ratio 12.5:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 427 in-lb, Overhung Load Capacity 709 ft-lb, Overall Height 7.47 in, Mount Hole Center-to-Center Length 4.5 in, Application General Purpose, Bearing Type Ball, Maximum Input Speed 1,725 RPM, For Location Indoor, Outdoor, Gear Material Hardened Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35451-410)
- CLIMAX METAL PRODUCTS 1C-112 One-Piece Clamping Collar (1C-112)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-5P)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 72 In, 1/4 NPT (R2-4-72M)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z424)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN98)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (2Z154)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z006)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP37)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 5:1 (4RP65)
- Dayton Gear Drives & Speed Reducers