Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 10:1
Mfr # 6Z468
Zoro # G3177264
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Nominal Output RPM 175 RPM
- Standards AGMA
- Output Torque @ 3 HP 964 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z468
- Zoro # G3177264
- UPC # 190735374849
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 1 1/2 in |
Dimension U | 1 1/2 in |
Output Shaft Diameter | 1 1/2 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 175 RPM, Worm Center Distance 3.25 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 1629 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX500 Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX500)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X12)
- FLEXZILLA Air Compressor Oil, Synthetic, Piston-Ty (OILFZ004)
- BSC PREFERRED Belt, A/4L, 1/2 x 51in OC (A49/4L510)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP30)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- DAYTON Speed Reducer, C-Face, 42CZ/48, 19.1:1 (1L511)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z730)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP12)
- Dayton Speed Reducers