Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 10:1
Mfr # 6Z467
Zoro # G2439656
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Nominal Output RPM 175 RPM
- Standards AGMA
- Number of Stages 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6Z467
- Zoro # G2439656
- UPC # 190735374832
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 175 RPM, Worm Center Distance 2.06 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 554 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Pump Motor, Capacitor-Start Design (120994.00)
- CLIMAX METAL PRODUCTS CRC-062-S Set Screw Collar (CRC-062-S)
- SKF Radial Ball Bearing, Shielded, 60mm Bore (6312 2Z JEM)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (152RD100J000000)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z420)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z730)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP67)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z441)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP62)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- Dayton Gear Drives & Speed Reducers