Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 10:1
Mfr # 6Z435
Zoro # G0728996
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Nominal Output RPM 175 RPM
- Standards AGMA
- Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z435
- Zoro # G0728996
- UPC # 190735374528
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 5/8 in |
Dimension U | 5/8 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Worm Center Distance 1.33 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 82 in-lb, Overhung Load Capacity 275 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Swivel Union, Zinc Stl, Female ORFS, 1/4In (4 HL6-S)
- WESTWARD Grease Fitting, 65 Deg., Stl, 47/64" L, PK10 (52NZ50)
- BEHRINGER BEHRINGER BEK1812A Replacement/Interchange Hydraulic Filter (MF0059518)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1037mm (SPZ1037)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z285)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP75)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z443)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (6Z128)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN98)
- JIE DRIVES Worm Gearbox Size 110, ratio 40, NEMA180TC Input (JRWND110-40-180TC)
- Dayton Speed Reducers