Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 87:1
Mfr # 4Z720
Zoro # G2727207
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 87:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 20 RPM
- Overall Length 5.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z720
- Zoro # G2727207
- UPC # 190735340936
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 5.69 in |
Output Shaft Dia. | 1 in |
Output Shaft Height | 4 7/8 in |
Dimension U | 1 in |
Overall Width | 8.44 in |
Overall Height | 7.47 in |
Output Shaft Diameter | 1 in |
Mount Hole Center-to-Center Length | 4.5 in |
Mount Hole Center-to-Center Width | 5.68 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Output Shaft Type Keyed, Maximum Output Speed 20 RPM, Motor Frame Designation 56C, Base to Center 4.88 in, Gear Ratio 87:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 998 in-lb, Overhung Load Capacity 1,192 ft-lb, Mounting Orientation Horizontal, Overall Height 7.47 in, Mount Hole Center-to-Center Length 4.5 in, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,800 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF72)
- KOYO Needle Roller Brg, 67, 3/8in Bore, Open (B-67)
- URO PARTS Air Pump Mount, 9186196 (9186196)
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 150 psi (7D739)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- DAYTON Speed Reducer, Indirect Drive, 87:1 (4Z856)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z296)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (2Z936)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z004)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z010)
- Dayton Gear Drives & Speed Reducers