Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 60:1
Mfr # 4Z730
Zoro # G1531661
product price: $1,508.99
/ea
Free Shipping & Returns
$1,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 29 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z730
- Zoro # G1531661
- UPC # 190735340943
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/4 in |
Dimension U | 1 1/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1021 in-lb, Overhung Load Capacity 1,200 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #11353 (11353)
- ZORO SELECT Hose Clamp, 7/16 to 1/2 In, SAE 4, CS, PK10 (52F13)
- SKF SKF 6209 2Z/JEM HT51, Single Row Ball Bearings (6209 2Z/JEM HT51)
- FUNNEL KING Measuring Container, Fixed Spout, 2 Quart (94140)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD49)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z305)
- DAYTON Speed Reducer, 12.5:1 (23L436)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z429)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RN95)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z292)
- JIE DRIVES Worm Gearbox Size 130, ratio 7.5, NEMA210TC Input (JRWND130-7.5-210TC)
- Dayton Speed Reducers