Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 60:1
Mfr # 4Z284
Zoro # G0705731
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 29 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z284
- Zoro # G0705731
- UPC # 190735340172
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 5/8 in |
Output Shaft Dia. | 5/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 309 in-lb, Overhung Load Capacity 275 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D55E40TAV, Pressure Line, 40 micron, Outside-In (MF0435960)
- DDS Shaft Seal, 60 x 85 x 8 mm., Nitrile Rubber (608508TC)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP37)
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z015)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z302)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z011)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- Dayton Gear Drives & Speed Reducers