Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 60:1
Mfr # 4Z008
Zoro # G1160747
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 29 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z008
- Zoro # G1160747
- UPC # 190735339800
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Output Shaft Diameter | 1 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 636 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK55 x 7/8 (BK5578)
- HERITAGE Grease Ftting Drive Type Assort, 100 pcss (DISP-GFDR100)
- AZTEC LIFTING HARDWARE Cold Shut 5 /16 Repair Link ZP (CCS516)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Alum (MSP-34-A)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD56)
- DAYTON Speed Reducer, 12.5:1 (23L436)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP37)
- DAYTON Reducer, Speed, 48 RPM (4Z500)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP12)
- DAYTON Speed Reducer, Indirect Drive, 50.8:1 (4Z499)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z458)
- Dayton Gear Drives & Speed Reducers