Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 60:1
Mfr # 4Z001
Zoro # G2655247
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 29 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z001
- Zoro # G2655247
- UPC # 190735339732
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 5/8 in |
Output Shaft Dia. | 5/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 309 in-lb, Overhung Load Capacity 275 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LM)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 3/8, PK5 (87000-06-06)
- RELTON Rel-Saw Band-Saw Cutting Fluid Concentrate, 1 Gallon (01G-RS)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-13-G)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- DAYTON Speed Reducer, Indirect Drive, 87:1 (4Z856)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- DAYTON Speed Reducer, Indirect Drive, 50.8:1 (4Z499)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z284)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z292)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 18:1 (F842B-18K-B7-M1)
- Dayton Gear Drives & Speed Reducers