Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 60:1
Mfr # 4RP74
Zoro # G2873087
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 29 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP74
- Zoro # G2873087
- UPC # 190735333747
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 1/2 in |
Output Shaft Dia. | 1 1/2 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 3.25 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1371 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 562mm (SPZ562)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- ENERPAC A23, 2.5 ton RC Cylinder Attachment, Threaded Adaptor (A23)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D733)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- DAYTON Reducer, Speed, 48 RPM (4Z500)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z426)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z444)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD56)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP30)
- WORLDWIDE ELECTRIC Worldwide HdRF206-30/1-H-56C Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF206-30/1-H-56C)
- Dayton Gear Drives & Speed Reducers