Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 60:1
Mfr # 4RP35
Zoro # G0791095
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 29 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP35
- Zoro # G0791095
- UPC # 190735333358
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/8 in |
Dimension U | 1 1/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 2.37 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 663 in-lb, Overhung Load Capacity 843 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 2.25", Bronze Bushing Cam Follower (SFH-72-A)
- FESTO Solenoid Coil MSFG-24/42-50/60 (MSFG-24/42-50/60)
- NATIONAL Small Bore Metric Seals, 70X100X10-R2LS32-S (70X100X10-R2LS32-S)
- FESTO Push-In Connector QB-3/8T-U (QB-3/8T-U)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z299)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP06)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN82)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z290)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- Dayton Gear Drives & Speed Reducers