Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 60:1
Mfr # 4RP28
Zoro # G3406697
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 29 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP28
- Zoro # G3406697
- UPC # 190735333280
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/8 in |
Dimension U | 1 1/8 in |
Output Shaft Diameter | 1 1/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 2.37 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 663 in-lb, Overhung Load Capacity 843 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Steel Dust Cap With Chain For 1-1/2 Inch NPT Coupler (QDDC241)
- PIX V-Belt, 1 X 140 (8V1400)
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-095E)
- CONTINENTAL CONTITECH 3/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX425)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP31)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z290)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD49)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD40)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD45)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (6Z128)
- Dayton Gear Drives & Speed Reducers