Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 60:1
Mfr # 4RN88
Zoro # G2976626
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 29 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RN88
- Zoro # G2976626
- UPC # 190735332719
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 3/4 in |
Output Shaft Dia. | 3/4 in |
Output Shaft Diameter | 3/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 280 in-lb, Overhung Load Capacity 388 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX37)
- MARATHON MOTORS Air Compressor Motor, 1 HP, 10.6/5.5-5.3A (056B34D2029)
- WILKERSON Separator, Condensate (WSA-06-FM0)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Yellow (HZY03830-50-G)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z010)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (4Z719)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN98)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- DAYTON Speed Reducer, C-Face, 56C, 31:1 (4Z616)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP07)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z441)
- Dayton Gear Drives & Speed Reducers