Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 57.5:1
Mfr # 4Z614
Zoro # G3243064
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 57.5:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 30 RPM
- Overall Length 5.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z614
- Zoro # G3243064
- UPC # 190735340882
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 5.69 in |
Dimension U | 1 in |
Output Shaft Height | 4 7/8 in |
Output Shaft Dia. | 1 in |
Overall Height | 7.47 in |
Overall Width | 8.44 in |
Output Shaft Diameter | 1 in |
Mount Hole Center-to-Center Width | 5.68 in |
Mount Hole Center-to-Center Length | 4.5 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Output Shaft Type Keyed, Maximum Output Speed 30 RPM, Motor Frame Designation 56C, Base to Center 4.88 in, Gear Ratio 57.5:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 998 in-lb, Overhung Load Capacity 885 ft-lb, Mounting Orientation Horizontal, Overall Height 7.47 in, Mount Hole Center-to-Center Length 4.5 in, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,800 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 03MORB-02MP Straight (6401-03-02-O)
- DAYTON 5VX1600 Cogged V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (2L456)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566270, Pressure Line, 3 micron, Outside-In (MF0059465)
- DAYTON Speed Reducer, C-Face, 56C, 25:1 (2Z152)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD45)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z012)
- DAYTON Speed Reducer, Indirect Drive, 26:1 (2Z308)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z007)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP21)
- Dayton Gear Drives & Speed Reducers