Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 57.5:1
Mfr # 2Z932
Zoro # G0930097
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 57.5:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 30 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2Z932
- Zoro # G0930097
- UPC # 190735241356
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Height | 4 7/8 in |
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 30 RPM, Motor Frame Designation 56C, Base to Center 4.88 in, Gear Ratio 57.5:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 955 in-lb, Overhung Load Capacity 660 ft-lb, Mounting Orientation Horizontal, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON A-9 Aluminum Cutting Fluid, -20F To +400F Temp Range:, 4 Oz Can (04Z-A9)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG050M90A, Suction, 125 micron (ZX-CSG050M90A)
- OETIKER Hose Clamp 1-Ear Interlock M27-30.1 SS (HCMI1E-0301-7-SS/B)
- GATES Multi-Speed Belts, 1422V466 (1422V466)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z439)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z007)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP62)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP37)
- DAYTON Speed Reducer, 6:1 (23L543)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RN81)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- Dayton Gear Drives & Speed Reducers