Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 5:1
Mfr # 4Z291
Zoro # G2262617
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 350 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z291
- Zoro # G2262617
- UPC # 190735340240
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 5/8 in |
Dimension U | 5/8 in |
Output Shaft Diameter | 5/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 350 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 163 in-lb, Overhung Load Capacity 275 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (CEM3211T)
- PRIMEFIT Push To Connect Manifold/Splitter Block with 4 x 3/8-in. Female NPT Ports (PCMBL38)
- D&D 43" Outside Length, 3/8" Top Width, 1 Ribs (3VX430)
- DAYTON Motor, 3/4hp, D/D Blower (3LU86)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z006)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z002)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (2Z932)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z733)
- DAYTON Speed Reducer, C-Face, 56C, 19:1 (2Z935)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z424)
- Dayton Gear Drives & Speed Reducers