Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 5:1
Mfr # 4Z007
Zoro # G3383843
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 350 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z007
- Zoro # G3383843
- UPC # 190735339794
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 5/8 in |
Dimension U | 5/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 350 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 163 in-lb, Overhung Load Capacity 275 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN707.2-20-B6-ST 2-Piece Split Set Collar (6MOE0)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, SS (1L685)
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.5 Rod Diameter, 3000 PSI, 216800 (216801)
- BESTORQ Aftermarket JOHN DEERE H80159 Replacement Belt, B110 (B110)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RN81)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD53)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP75)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z017)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z016)
- Dayton Gear Drives & Speed Reducers