Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 5:1
Mfr # 4RP20
Zoro # G3220935
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 350 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP20
- Zoro # G3220935
- UPC # 190735333204
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 350 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 329 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Portable Gas Air Compressor, 9 gal., 6.5HP (6590HMK113-0001)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-11)
- WESTWARD Grease Fitting, 90 Deg., SS, 49/64" L, PK10 (52PA04)
- MILTON INDUSTRIES 1/4" NPT Male Air Tank Valve (684-4)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z422)
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- DAYTON Reducer, Speed, 61 RPM (4Z501)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP07)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z733)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- Dayton Gear Drives & Speed Reducers