Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 50:1
Mfr # 6Z130
Zoro # G0866381
product price: $1,980.99
/ea
Free Shipping & Returns
$1,980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z130
- Zoro # G0866381
- UPC # 190735374153
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 1/2 in |
Output Shaft Dia. | 1 1/2 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 3.25 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1857 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Ball, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-112-100-S One-Piece Industry Standard Clamping Coupling (ISCC-112-100-S)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP56 1 1/8 (2VP56 1 1/8)
- NTN NTN 6304, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open (6304)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 50 (FPP42S-50K)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP21)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z455)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z420)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z440)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 5:1 (4RP65)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z305)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP32)
- Dayton Speed Reducers