Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 50:1
Mfr # 4Z301
Zoro # G3360113
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 RPM
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z301
- Zoro # G3360113
- UPC # 190735340349
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 581 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-RED-BX)
- FAFNIR 2-Bolt Relubricateable Steel Flanged Housing Half; Bearing Equipment Or Accessory, Stamping (52MST ZP)
- D&D 1527mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1527)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z442)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- DAYTON Speed Reducer, C-Face, 56C, 17.5:1 (4Z617)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RN78)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 5:1 (4RP65)
- Dayton Gear Drives & Speed Reducers