Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 50:1
Mfr # 4RP75
Zoro # G3397204
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4RP75
- Zoro # G3397204
- UPC # 190735333754
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/2 in |
Dimension U | 1 1/2 in |
Output Shaft Diameter | 1 1/2 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 3.25 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1857 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3CUR1)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (41-1NP OSL)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (3GD43)
- DAYTON Speed Reducer, 6:1 (23L543)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z426)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RN78)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- DAYTON Speed Reducer, Indirect Drive, 57.5:1 (4Z857)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP07)
- Dayton Gear Drives & Speed Reducers