Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 50:1
Mfr # 4RP59
Zoro # G1202101
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4RP59
- Zoro # G1202101
- UPC # 190735333594
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/4 in |
Dimension U | 1 1/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 3 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1233 in-lb, Overhung Load Capacity 987 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-418, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 418 (418)
- GATES PowerGrip Timing Belts, 345L075 (345L075)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, El (2062-12-10S)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z451)
- DAYTON Reducer, Speed, 61 RPM (4Z501)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z420)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- DAYTON Speed Reducer, C-Face, 42CZ/48, 19.1:1 (1L511)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (6Z128)
- DAYTON Reducer, Speed, 90 RPM (4Z502)
- Dayton Gear Drives & Speed Reducers