Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 50:1
Mfr # 4RP51
Zoro # G2122547
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 RPM
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP51
- Zoro # G2122547
- UPC # 190735333518
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/4 in |
Dimension U | 1 1/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 3 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1233 in-lb, Overhung Load Capacity 987 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 55 x 1610mm PL, T115 (1610-14M-55)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- FASCO HVAC 3.3 In Motor, 1/25 HP, 115V, CW/LE (D365)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 26" ) 12" x4" x0.5" (A-A24K)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z011)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z456)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (3GD44)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP77)
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 (715-50-G)
- Dayton Gear Drives & Speed Reducers