Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 50:1
Mfr # 4RN89
Zoro # G0558406
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4RN89
- Zoro # G0558406
- UPC # 190735332726
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 3/4 in |
Dimension U | 3/4 in |
Output Shaft Diameter | 3/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 267 in-lb, Overhung Load Capacity 388 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- VELVAC Hi-Torq Clamp 6-1/8 - 9-1/8 (022465)
- SKF SKF-6202 2RS, Single Row Ball Brgs, 6202 2RS (6202 2RS)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 100 (CPH441-100K)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z436)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z420)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z010)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- DAYTON Speed Reducer, C-Face, 56C, 17.5:1 (4Z617)
- DAYTON Speed Reducer, Indirect Drive, 26:1 (2Z308)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F726-30-B5-G)
- Dayton Gear Drives & Speed Reducers