Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 50:1
Mfr # 4RN81
Zoro # G3445766
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RN81
- Zoro # G3445766
- UPC # 190735332641
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 3/4 in |
Output Shaft Dia. | 3/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 267 in-lb, Overhung Load Capacity 388 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- TRICO Storage Lid, HDPE, 3.25 in. H, Dark Green (34439)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBM)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP77)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z443)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD49)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- DAYTON Speed Reducer, Indirect Drive, 10:1 (6Z434)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP76)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 20:1 (F710-20-B4-G)
- Dayton Gear Drives & Speed Reducers