Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 50:1
Mfr # 4RN72
Zoro # G1910264
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RN72
- Zoro # G1910264
- UPC # 190735332559
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 5/8 in |
Output Shaft Dia. | 5/8 in |
Output Shaft Diameter | 5/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 225 in-lb, Overhung Load Capacity 275 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- GRUVLOK Silicone Lubricant, 2.2 Lb, For Gruvlok (0390163103)
- DYNABRADE Tune-Up Kit, National Detroit Models (98580)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In (PCR12-4-2-A)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z014)
- DAYTON Speed Reducer, Indirect Drive, 39:1 (2Z307)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z426)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z455)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z733)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD45)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (724-30-G)
- Dayton Gear Drives & Speed Reducers