Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 50:1
Mfr # 3GD48
Zoro # G2328191
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GD48
- Zoro # G2328191
- UPC # 190735285787
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 1/4 in |
Output Shaft Dia. | 1 1/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 895 in-lb, Overhung Load Capacity 1,300 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-04-FHG0B)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 20 # of Teeth (25BS20H X 1/2)
- ANTI-SEIZE TECHNOLOGY Lubricant, Tube, Translucent, 8 Oz. (24308)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- DAYTON Speed Reducer, C-Face, 56C, 17.5:1 (4Z617)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z302)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z292)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP21)
- Dayton Gear Drives & Speed Reducers