Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 50:1
Mfr # 2Z151
Zoro # G0701802
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2Z151
- Zoro # G0701802
- UPC # 190735241080
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 in |
Dimension U | 1 1/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 498 in-lb, Overhung Load Capacity 986 ft-lb, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 3-7/16" Bore (UCP217-55)
- BREEZE Hose Clamp, GP, SAE 24,410SS, PK10 (64024H)
- DEUBLIN Union Pop-Off 5/8-18UNF LH.655 (1109-011-165)
- FLEXZILLA Quick Release Grease Coupler, 1/8 NPT, (L2050FZ)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z426)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z293)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z731)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 5:1 (4RP65)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD45)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP05)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD41)
- Dayton Speed Reducers