Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 40:1
Mfr # 4Z732
Zoro # G1602063
product price: $1,508.99
/ea
Free Shipping & Returns
$1,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 44 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z732
- Zoro # G1602063
- UPC # 190735340967
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Height | 3 1/2 in |
Dimension U | 1 3/8 in |
Output Shaft Dia. | 1 1/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Base to Center 3.5 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1028 in-lb, Overhung Load Capacity 1,200 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Automotive Plug, (F)NPT, 3/8 (J3F2)
- CARLISLE 275-5M-15 Synchro-Cog HT Synchronous Belt (275-5M-15)
- SPEEDAIRE Valve Cap (TTR4420406G)
- GATES Truflex V-Belts, 4L240 (4L240)
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z007)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z014)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z443)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (724-30-G)
- Dayton Speed Reducers