Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 40:1
Mfr # 4Z286
Zoro # G1204497
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 44 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4Z286
- Zoro # G1204497
- UPC # 190735340196
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 5/8 in |
Dimension U | 5/8 in |
Output Shaft Diameter | 5/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 220 in-lb, Overhung Load Capacity 275 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 3-1/4" FNPT Nickel Brass Sleeve Valve (0660 07 14)
- LOC-LINE Element Clamp, 3/4", PK20 (69565)
- DAYTON C124 V-Belt, 128" Outside Length, 7/8" Top Width, 1 Ribs (4FH90)
- SENQCIA INSPIRE SERIES 35-3 Cl Sc Type, ASME/ANSI Std RllrChn, Triple Strand, 3/8" Pitch, PK5 (35-3CL)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z002)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD41)
- DAYTON Speed Reducer, Indirect Drive, 23.4:1 (2Z821)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z016)
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 40:1 (F726-40-B7-G)
- Dayton Speed Reducers