Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 40:1
Mfr # 4RP68
Zoro # G2340107
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 44 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP68
- Zoro # G2340107
- UPC # 190735333686
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/4 in |
Dimension U | 1 1/4 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 3 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1011 in-lb, Overhung Load Capacity 987 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006755, Pressure Line, 10 micron, Outside-In (MF0435994)
- SOLBERG Filter/Silencer, 3/4 In (FS-15-075)
- SMC Vacuum Pad, Flat, 6mm (ZP06US)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z295)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z293)
- DAYTON Speed Reducer, C-Face, 56C, 39:1 (2Z933)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z422)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP32)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z016)
- Dayton Gear Drives & Speed Reducers