Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 40:1
Mfr # 4RP30
Zoro # G0652827
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 44 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP30
- Zoro # G0652827
- UPC # 190735333303
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/8 in |
Dimension U | 1 1/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 2.37 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 758 in-lb, Overhung Load Capacity 843 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ARGO V3094108, 15 micron, Inside-Out, Glass (MF0099374)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2079)
- DAYTON Gearbelt, HT, 175 Teeth, Length 2450 mm (1LWE7)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z011)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z286)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD39)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP67)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z007)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z285)
- DAYTON Speed Reducer, Indirect Drive, 57.5:1 (4Z857)
- Dayton Speed Reducers