Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 40:1
Mfr # 4RN98
Zoro # G2685697
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 44 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RN98
- Zoro # G2685697
- UPC # 190735332818
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 3/4 in |
Output Shaft Dia. | 3/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 310 in-lb, Overhung Load Capacity 388 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 3/7M975JB (3/7M975JB)
- DODGE Tigear-2 Reducers And Accessories, 17Q60R56 TIGEAR-2 REDUCER (17Q60R56 TIGEAR-2 REDUCER)
- GATES Hi-Power II Belts, C49 (C49)
- NTN NTN 6305, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (6305)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD45)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z733)
- DAYTON Speed Reducer, 12.5:1 (23L436)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP54)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z010)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F715-25-B5-G)
- Dayton Gear Drives & Speed Reducers