Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 40:1
Mfr # 4RN82
Zoro # G1973237
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 44 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4RN82
- Zoro # G1973237
- UPC # 190735332658
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 3/4 in |
Dimension U | 3/4 in |
Output Shaft Diameter | 3/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 310 in-lb, Overhung Load Capacity 388 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - XL, 0.37 x 24in PL, T120 (240XL037)
- POWEREX Breather Set (IP002100AV)
- FESTO Flat Cylinder DZF-11/4"-2"-A-P-A (DZF-11/4"-2"-A-P-A)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP12)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- DAYTON Speed Reducer, C-Face, 42CZ/48, 19.1:1 (1L511)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP75)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z441)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP23)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 5.1:1 (F842B-5.1K-B9-M1)
- Dayton Gear Drives & Speed Reducers