Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 31:1
Mfr # 4Z616
Zoro # G1222277
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 31:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 56 RPM
- Overall Length 5.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z616
- Zoro # G1222277
- UPC # 190735340905
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 5.69 in |
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Output Shaft Height | 4 7/8 in |
Overall Height | 7.47 in |
Overall Width | 8.44 in |
Mount Hole Center-to-Center Length | 4.5 in |
Output Shaft Diameter | 1 in |
Mount Hole Center-to-Center Width | 5.68 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Output Shaft Type Keyed, Maximum Output Speed 55 RPM, Motor Frame Designation 56C, Base to Center 4.88 in, Gear Ratio 31:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 816 in-lb, Overhung Load Capacity 712 ft-lb, Mounting Orientation Horizontal, Overall Height 7.47 in, Mount Hole Center-to-Center Length 4.5 in, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,800 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B302104)
- GAST NEMA 56c Flange Mount (AG983)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR LONG 2.83" (6400-L-08-10)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP60L83MB, Pressure Line, 3 micron (ZX-HP60L83MB)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (2Z932)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP67)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN71)
- DAYTON Speed Reducer, C-Face, 56C, 25:1 (2Z152)
- DAYTON Speed Reducer, Indirect Drive, 50.8:1 (4Z499)
- Dayton Gear Drives & Speed Reducers