Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 30:1
Mfr # 4Z017
Zoro # G2704283
product price: $1,980.99
/ea
Free Shipping & Returns
$1,980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 58 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z017
- Zoro # G2704283
- UPC # 190735339893
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/2 in |
Dimension U | 1 1/2 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 3.25 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1689 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Safety Valve 1/4 Interstage Set 75 (M3685)
- FESTO Guided Drive DFM-32-40-P-A-GF (DFM-32-40-P-A-GF)
- DAYTON Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (1L659)
- DDS Shaft Seal, TC, 0.562in ID, Nitrile Rubber (IN14.2825.46.35TC)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z002)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP12)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN98)
- DAYTON Speed Reducer, C-Face, 56C, 29:1 (2Z934)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP21)
- WORLDWIDE ELECTRIC Worldwide Electric SMR3-25/1, Shaft Mount Reducer, Size 3, 25:1 Ratio, 2-3/16" Tapered Bore (SMR3-25/1)
- Dayton Speed Reducers