Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 30:1
Mfr # 4RP45
Zoro # G3312583
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 58 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP45
- Zoro # G3312583
- UPC # 190735333457
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 1/4 in |
Output Shaft Dia. | 1 1/4 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 983 in-lb, Overhung Load Capacity 1,200 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS19 1 3/4 (80BS19 1 3/4)
- SOLBERG Silencer, 2 1/2 MNPT Out, 385 Max CFM (SLCRT250)
- TSUBAKI Roller Chain, Conveyor, C2060H ANSI, 10 ft. (C2060H)
- FAFNIR Ball Bearings, Ball Deep Groove Radial <12 Od, Sealed (PW204PP)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z006)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- DAYTON Speed Reducer, 6:1 (23L543)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z286)
- DAYTON Reducer, Speed, 48 RPM (4Z500)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z007)
- WORLDWIDE ELECTRIC Worldwide HdRS206-5/1-R Cast Iron Right Angle Worm Gear Reducer 5:1 Ratio (HdRS206-5/1-R)
- Dayton Gear Drives & Speed Reducers