Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 30:1
Mfr # 4RP31
Zoro # G2132173
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 58 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4RP31
- Zoro # G2132173
- UPC # 190735333310
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/8 in |
Dimension U | 1 1/8 in |
Output Shaft Height | 2 1/2 in |
Output Shaft Diameter | 1 1/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 2.37 in, Base to Center 2.5 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 809 in-lb, Overhung Load Capacity 843 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-108 (124268 F2B SC 108)
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip, PK 50 (CU-SC2014-50K)
- PIX V-Belt, Variable Speed 1-13/16 X 64.6 (2926V646)
- SMC Plug-In Reducing Elbow, 90 Deg, 3/8 in. (KQ2L11-13A)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z436)
- DAYTON Speed Reducer, C-Face, 42CZ/48, 35.8:1 (1L514)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z303)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z286)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z443)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- Dayton Speed Reducers