Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 30:1
Mfr # 4RP16
Zoro # G0675403
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 58 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP16
- Zoro # G0675403
- UPC # 190735333167
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Output Shaft Diameter | 1 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 610 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Pads, 4" W x 3/4" L (57956)
- LUBRIMATIC Coupler Swivel, 180 deg, 8in, 3000 psi, ST (05-050)
- DAYTON AC Gearmotor, 35.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE22)
- MILTON P Style Plug, 1/4" FNPT, PK10 (1810)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z296)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z420)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z290)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP38)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI50Y-56C-100:1)
- Dayton Gear Drives & Speed Reducers