Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 30:1
Mfr # 4RN99
Zoro # G2227434
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 58 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RN99
- Zoro # G2227434
- UPC # 190735332825
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 3/4 in |
Dimension U | 3/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 248 in-lb, Overhung Load Capacity 388 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF503M90, Suction, 125 micron (ZX-SF503M90)
- POWERFLITE Land Pride Repl. V-Belt, 21/32"Wx96"L (816142C)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.45 inch OD (2AK46H)
- FESTO Piloted Check Valve HGL-3/8-NPT (HGL-3/8-NPT)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP05)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4RN85)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z439)
- DAYTON Speed Reducer, Indirect Drive, 17.5:1 (4Z860)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z304)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F726-30-B5-G)
- Dayton Speed Reducers