Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 30:1
Mfr # 3GD58
Zoro # G2133153
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 58 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GD58
- Zoro # G2133153
- UPC # 190735285886
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/2 in |
Dimension U | 1 1/2 in |
Output Shaft Diameter | 1 1/2 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 3.25 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1689 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP100 Super Blue Ribbon V-Belt (BP100)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 1/2" Bore (1F576)
- DAYTON BX95 Cogged V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (6L291)
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN74)
- DAYTON Speed Reducer, C-Face, 42CZ/48, 19.1:1 (1L511)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (4Z614)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (6Z130)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RN94)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP21)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- Dayton Speed Reducers