Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 29:1
Mfr # 2Z934
Zoro # G0789004
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 29:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 60 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2Z934
- Zoro # G0789004
- UPC # 190735241370
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 in |
Output Shaft Height | 4 7/8 in |
Output Shaft Dia. | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 60 RPM, Motor Frame Designation 56C, Base to Center 4.88 in, Gear Ratio 29:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 478 in-lb, Overhung Load Capacity 660 ft-lb, Mounting Orientation Horizontal, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 7/8" (L15078)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- ARO Frl Piggyback, 2000Srs, Npt, P39344-100 (P39344-100)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD39)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN74)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP08)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- DAYTON Speed Reducer, Indirect Drive, 17.5:1 (4Z860)
- DAYTON Speed Reducer, C-Face, 56C, 39:1 (2Z933)
- HUB CITY 5/8IN 3/4IN 10:1 RIGHT ANGLE GEAR REDUCER (184)
- Dayton Gear Drives & Speed Reducers