Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 25:1
Mfr # 2Z152
Zoro # G0459094
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 69 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2Z152
- Zoro # G0459094
- UPC # 190735241097
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 in |
Dimension U | 1 1/4 in |
Output Shaft Diameter | 1 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 69 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 25:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 492 in-lb, Overhung Load Capacity 679 ft-lb, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Pilot Non Return Valve, T 6mm, 1/8 In (7894 06 10)
- TRU-FLATE BLOWGUN LEVER 1/4""FNPT (18233)
- ARO Rgltr, 2000Srs, Npt, R37341-200 (R37341-200)
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN73)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z454)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP37)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z294)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- Dayton Speed Reducers