Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 20:1
Mfr # 4Z288
Zoro # G2428492
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 88 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z288
- Zoro # G2428492
- UPC # 190735340219
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 5/8 in |
Output Shaft Dia. | 5/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 212 in-lb, Overhung Load Capacity 275 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tank, Air, 60 G, 200 PSI (5Z360)
- SKF SKF-6312 2Z C3, Single Row Ball Brgs, 6312 2Z C3 (6312 2Z C3)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (143TTFR6032)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z305)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (6Z130)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z456)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z005)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- Dayton Gear Drives & Speed Reducers