Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 20:1
Mfr # 4RP32
Zoro # G3046197
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 88 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4RP32
- Zoro # G3046197
- UPC # 190735333327
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/8 in |
Dimension U | 1 1/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 2.37 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 892 in-lb, Overhung Load Capacity 843 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Silicone Mold Release, 12 oz, Aerosol (E206)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.5433 In Od X 0.625 In W; Case Carburized Steel (362)
- WEATHERHEAD Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (52)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/4 In. (32948)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z288)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP23)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP08)
- WORLDWIDE ELECTRIC Worldwide Electric SMR2-15/1, Shaft Mount Reducer, Size 2, 15:1 Ratio, 1-15/16 Tapered Bore (SMR2-15/1)
- Dayton Gear Drives & Speed Reducers